USGFLEX50HPBUNDLED UTM VPN

  • Mfr # USGFLEX50HPBUN

  • Zoro # G215683361


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Width
8.5 in
Power Consumption
48.65 W
Number of Ports
5
Firewall Throughput
1.95-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX50HPBUN
Zoro #
G215683361
UPC #
760559131302
Country of Origin
China

Dimensions

Width
8.5 in
Height
1.3 in

Details

Ethernet Technology
Gigabit Ethernet
Power Consumption
48.65 W
Number of Ports
5
Firewall Throughput
1.95-Gbit/s
Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
Data Link Protocols
FTP, SMTP, HTTPS, HTTP
Functionality
Intrusion Prevention
PoE (RJ-45) Port
Yes
Number of Concurrent Sessions (Max)
100000
USB
Yes
Item
Network Security/Firewall Appliance
Number of PoE+ (RJ-45) Ports
1
Firewall Protection Supported
Content Filtering, SSL Inspection, Application Control, Malware Protection, Cloud Sandboxing, Dead Peer Detection, URL Filtering, Stateful Packet Filtering, DNS Security, Reputation Enabled Defense, FloodGuard, Intrusion Prevention, Static Web Filtering
Support/Service Type
Gold Bundled Licenses
Number of VPN Supported
15
Network Standard
1000Base-T
Number of Network (RJ-45) Ports
4
Manageable
Yes
Encryption Standard
3DES, SHA-1, MD5, TLS 1.3, SHA-2 256-bit, DES, SSL, AES (256-bit)
VPN Throughput
62.50-MB/s
IPS Throughput
125-MB/s
Support/Service Duration
1 Year
AI-powered
Yes
Base Unit Connectivity Technology
Wired
AI Features
Cybersecurity

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.