BRIGHT SCREEN PRIVACY FILTER FOR 13.3IN LAPTOP, 16:9,

  • Mfr # BP133W9B

  • Zoro # G714873317


product price:  $58.79
/ea

Key Features

Width
11.57 in
Color
Black
Includes
Bright Screen Privacy Filter for 13.3in Laptop, 16:9, BP133W9B COMPLY Adhesive Strips
Durability
Fingerprint Resistant, Scratch Resistant
Display Size Supported
13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP133W9B
Zoro #
G714873317
UPC #
638060338537
Country of Origin
United States

Dimensions

Width
11.57 in
Display Size Supported
13.3 in
Viewing Area Dimension
11.57 in x 6.52 in
Height
6.52 in

Details

Color
Black
Includes
Bright Screen Privacy Filter for 13.3in Laptop, 16:9, BP133W9B COMPLY Adhesive Strips
Durability
Fingerprint Resistant, Scratch Resistant
Blue Light Reduction
Yes
Device Supported
2 in 1 Notebook
Anti-glare
Yes
Orientation
Landscape
Aspect Ratio
16:9
Touch Compatibility
Yes
Display Type Supported
LCD
Widescreen
Yes
Screen Attachment
Flip, Adhesive Strip
Item
Privacy Screen Filter
Compatible Devices
2 in 1 Notebook
Product Type
Privacy Screen Filter
Film Classification
Bright Screen
Features
Privacy, Reversible Matte-to-Matte
Reversible
Yes

Description

3M BRIGHT SCREEN PRIVACY FILTER FOR 13.3IN LAPTOP, 16:9, BP133W9B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.