Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR 13.5IN FULL SCREEN LAPTOP, 3:2,
- Mfr # BP135C3E
- Zoro # G014885201
product price:Â
$
61.85
/ea
Key Features
Width
11.42 in
Color
Black
Includes
Bright Screen Privacy Filter for 13.5in Full Screen Laptop, 3:2, BP135C3E COMPLY Adhesive Strips
Orientation
Landscape
Aspect Ratio
3:2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP135C3E
- Zoro #
- G014885201
- UPC #
- 638060338384
- Country of Origin
- United States
Dimensions
- Width
- 11.42 in
- Display Size Supported
- 13.5 in
- Viewing Area Dimension
- 11.42 in x 8.17 in
- Height
- 8.17 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 13.5in Full Screen Laptop, 3:2, BP135C3E COMPLY Adhesive Strips
- Orientation
- Landscape
- Aspect Ratio
- 3:2
- Blue Light Reduction
- Yes
- Durability
- Scratch Resistant, Fingerprint Resistant
- Display Type Supported
- LCD
- Anti-glare
- Yes
- Device Supported
- 2 in 1 Notebook
- Touch Compatibility
- Yes
- Screen Attachment
- Adhesive Strip, Flip
- Item
- Privacy Screen Filter
- Reversible
- Yes
- Product Type
- Privacy Screen Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Film Classification
- Bright Screen
- Compatible Devices
- 2 in 1 Notebook
Description
3M BRIGHT SCREEN PRIVACY FILTER FOR 13.5IN FULL SCREEN LAPTOP, 3:2, BP135C3E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.