Shop All Wire Connectors
3M
Displacement Connector, 22-18 AWG, PK1000
Mfr # 951K-BULK
Zoro # G5712804
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
- Max. Voltage 600 V
- Application Dry Environment
- Max. Insulation Dia. 0.15 in
- Max. Temp. 221 Degrees F
Product Information
- Brand 3M
- MFR # 951K-BULK
- Zoro # G5712804
- UPC # 00054007123132
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.15 in |
Minimum Run Wire Size | 22 AWG |
Maximum Run Wire Size | 18 AWG |
Maximum Insulation Diameter | 0.15 in |
For Run Wire Size | 18 AWG, 19 AWG, 20 AWG, 22 AWG |
Maximum Tap Wire Size | 18 AWG |
For Tap Wire Size | 18 AWG, 19 AWG, 20 AWG, 22 AWG |
Minimum Tap Wire Size | 22 AWG |
Maximum Insulation Outside Diameter | 0.150 in |
Pad Width | 0.25 in |
Connection Width | 0.25 in |
Details
Description
Insulation Displacement Connector, Color Maroon, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.15 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 18 AWG, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V, Number of Ports 1, Contact Finish Tin, Contact Material Brass, Fill Material No Fill, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- HUBBELL 30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R (HBL29W83)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- MIDWEST FASTENER #18 to #12 Yellow Plastic Twist-on Wire Connector, s 20PK (64171)
- 3M Wire Connectors & Disconnects