Shop 3M FILTRATION
See all product information
Create Account
Filter Bag, 10 micron, 32 in L
- Mfr # 126 Bag
- Zoro # G016049236
product price:Â
$
75.89
/ea
Key Features
Housing Material
Polypropylene Microfibers
Micron Rating
10 micron
Standards
FDA CFR-21
Series
100
Overall Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126 Bag
- Zoro #
- G016049236
- UPC #
- 00068060420541
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 7 in
- Overall Length
- 32 in
- Diameter
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Non-Woven Filter Technology
Details
- Housing Material
- Polypropylene Microfibers
- Micron Rating
- 10 micron
- Standards
- FDA CFR-21
- Series
- 100
- Application
- Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
- Flow Rate
- 50 gpm
- Maximum Temperature
- 180 Degrees F
- Features
- Non-Woven Filter Technology
- Item
- Filter Bag
Description
Filter Bag, Flow Rate 50 gpm, Micron Rating 10 micron, Diameter 7 in, Overall Length 32 in, Application Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil, Features Non-Woven Filter Technology, Maximum Temperature 180 Degrees F, Standards FDA CFR-21
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.