Water Filter Head, 1/2 in, FNPT, 5 in L
- Mfr # 6214417 1/2 NPT Head w/ Plug
- Zoro # G416474980
product price:Â
$
70.99
/ea
Sold in multiples of 12 for
$851.88
Key Features
Series
6214417
Includes
Built-in Mounting Bracket, Shroud and Plug
Connection Gender
Female
Standards
FDA, NSF
Connection Type
FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6214417 1/2 NPT Head w/ Plug
- Zoro #
- G416474980
- UPC #
- 00016145141126
- Country of Origin
- United States
Dimensions
- Connection Size
- 1/2 in
- Width
- 4 1/2 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- Sanitary Quick Change Technology
Details
- Series
- 6214417
- Includes
- Built-in Mounting Bracket, Shroud and Plug
- Connection Gender
- Female
- Standards
- FDA, NSF
- Connection Type
- FNPT
- Flow Rate
- 5 gpm
- Features
- Sanitary Quick Change Technology
- Application
- Coffee, Commercial Water, Food Services and Drinking Places, Hospitality, Ice, Postmix, Vending
- Accessory Type
- Water Filter Heads
- Item
- Water Filter Head
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Number of Filters Included
- 1
- Compatible Filter Manufacturer Part Number
- 5637211 WF CTG HF60-CLXS 1/PACK, 5637301 WF CTG HF90-CLX 1/PACK, HF60, HF60-A020-S-SR, HF60-CLX, HF60-S, HF60-S-SR, HF65, HF65-CL, HF65-CLX, HF65-S, HF65-S-SR, HF65-S-SR5, HF90, HF90-S, HF95, HF95-CLX, HF95-S, HF95-S-SR
Description
Water Filter Head, Connection Size 1/2 in, Connection Type FNPT, Overall Length 5 in, Overall Height Not Applicable, Application Coffee, Commercial Water, Food Services and Drinking Places, Hospitality, Ice, Postmix, Vending, Features Sanitary Quick Change Technology, Includes Built-in Mounting Bracket, Shroud and Plug, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Series 6214417
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.