Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 0.5gpm, 31/4inDia
- Mfr # SWC1350-C
- Zoro # G716474970
product price:Â
$
87.19
/ea
Sold in multiples of 4 for
$348.76
Key Features
Features
Cartridges Fit in Select Competitive Systems
Overall Height
17 1/8 in
Standards
NSF, WQA
Application
Commercial Water, Drinking Water, Food Services
Reduces
Chlorine Taste, Objectionable Odors, Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC1350-C
- Zoro #
- G716474970
- UPC #
- 05900422038245
- Country of Origin
- Poland
Dimensions
- Overall Height
- 17 1/8 in
- Overall Diameter
- 3 1/4 in
- Diameter
- 3 1/4 in
- Fits Chest Size
- Cartridges Fit in Select Competitive Systems
Details
- Features
- Cartridges Fit in Select Competitive Systems
- Standards
- NSF, WQA
- Application
- Commercial Water, Drinking Water, Food Services
- Reduces
- Chlorine Taste, Objectionable Odors, Scale
- Color
- White
- Series
- 5634301
- Flow Rate
- 0.5 gpm
- Micron Rating
- 5 micron
- Item
- Quick-Connect Water Filter
- Wire Color
- White
Description
Quick-Connect Water Filter, Reduces Chlorine Taste, Objectionable Odors, Scale, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 17 1/8 in, Application Commercial Water, Drinking Water, Food Services, Standards NSF, WQA, Series 5634301, Connection Size Not Applicable, Features Cartridges Fit in Select Competitive Systems
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.