Shop 3M FILTRATION
See all product information
Create Account
Quick-Connect Filter, 0.5 gpm, PK2
- Mfr # SWC1350
- Zoro # G016474960
product price:Â
$
87.19
/pk of 2, $43.60/ea
Sold in multiples of 4Â pks for
$348.76
Key Features
Reduces
Scale
Flow Rate
0.5 gpm
Series
5634201
Application
Commercial Water, Drinking Water, Food Services
Features
Cartridges Fit in Select Competitive Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC1350
- Zoro #
- G016474960
- UPC #
- 05900422038245
- Country of Origin
- Poland
Dimensions
- Fits Chest Size
- Cartridges Fit in Select Competitive Systems
Details
- Reduces
- Scale
- Flow Rate
- 0.5 gpm
- Series
- 5634201
- Application
- Commercial Water, Drinking Water, Food Services
- Features
- Cartridges Fit in Select Competitive Systems
- Standards
- NSF, WQA
- Micron Rating
- 5 micron
- Item
- Quick-Connect Water Filter
Description
Quick-Connect Water Filter, Reduces Scale, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter Not Applicable, Overall Height Not Applicable, Application Commercial Water, Drinking Water, Food Services, Standards NSF, WQA, Series 5634201, Connection Size Not Applicable, Features Cartridges Fit in Select Competitive Systems, Package Quantity 2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.