Shop 3M FILTRATION
See all product information
Create Account
Water Filter Head, 1/2 in, FNPT, 5 in L
- Mfr # 6214413 1/2 NPT Head w/ Gauge
- Zoro # G716474925
product price:Â
$
152.99
/ea
Sold in multiples of 12 for
$1,835.88
Free Shipping & Returns
Key Features
Connection Type
FNPT
Standards
NSF
Series
6214413
Connection Gender
Female
Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6214413 1/2 NPT Head w/ Gauge
- Zoro #
- G716474925
- UPC #
- 00054007974543
- Country of Origin
- United States
- Connection Type
- FNPT
- Standards
- NSF
- Series
- 6214413
- Connection Gender
- Female
- Includes
- Built-in Mounting Bracket, Shroud and Gauge
- Flow Rate
- 5 gpm
- Application
- Commercial Water, Food Services and Drinking Places, Hospitality
- Accessory Type
- Water Filter Heads
- Compatible Filter Manufacturer Part Number
- 5637211 WF CTG HF60-CLXS 1/PACK, 5637301 WF CTG HF90-CLX 1/PACK, HF60, HF60-A020-S-SR, HF60-CLX, HF60-S, HF60-S-SR, HF65, HF65-CL, HF65-CLX, HF65-S, HF65-S-SR, HF65-S-SR5, HF90, HF90-S, HF95, HF95-CLX, HF95-S, HF95-S-SR, Solventum High Flow Series Filter Cartridges
- Item
- Water Filter Head
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 100 Degrees F
- Number of Filters Included
- 1
Dimensions
- Connection Size
- 1/2 in
- Width
- 4 1/2 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Water Filter Head, Connection Size 1/2 in, Connection Type FNPT, Overall Length 5 in, Overall Height Not Applicable, Application Commercial Water, Food Services and Drinking Places, Hospitality, Includes Built-in Mounting Bracket, Shroud and Gauge, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Series 6214413
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.