WaterFiltrationSystem, 3micron, 151/2inH

  • Mfr # BEV145
  • Zoro # G816520898
product price: 
$
351.99
/ea
Sold in multiples of 2 for $703.98
Free Shipping & Returns

Key Features

Flow Rate
2.1 gpm
Reduces
Bacteria, Chlorine Taste, Cyst, Objectionable Odors
Number of Cartridges Required
1
Connection Gender
Female
Maximum Pressure
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BEV145
Zoro #
G816520898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Width
4 1/2 in
Connection Size
3/8 in
Depth
5 1/8 in

Details

Flow Rate
2.1 gpm
Reduces
Bacteria, Chlorine Taste, Cyst, Objectionable Odors
Number of Cartridges Required
1
Connection Gender
Female
Maximum Pressure
125 psi
Micron Rating
3 micron
Service Life
25,000 gal
Filter Media
Activated Carbon, Pleated Non-Woven, Polyphosphate
Includes Gauge
Gauge Included
Connection Type
NPT
Includes Valve
Valve Included
Includes
Integral Mounting Bracket, Pressure Gauge, Single Cartridge Filter
Standards
FDA CFR21, NSF, WQA
Application
Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
Maximum Temperature
100 Degrees F
Minimum Pressure
25 psi
Compatible Filter Manufacturer Part Number
HF45-S
Item
Water Filtration System
Minimum Temperature
40 Degrees F
Accessory Type
High-Flow Filtration System
Compatible Mfr. Model Number
HF45
Service Life - Months
6 mo
Number of Filters Included
1

Description

Water Filtration System, Reduces Bacteria, Chlorine Taste, Cyst, Objectionable Odors, Micron Rating 3 micron, Connection Size 3/8 in, Overall Height 15 1/2 in, Width 4 1/2 in, Service Life 25,000 gal, Includes Valve Valve Included, Flow Rate 2.1 gpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number HF45, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.