Shop All Electrical Tapes
3M
Foil Tape, 1-1/2In x 1-1/2In, Copper, PK100
Mfr # 1125
Zoro # G5508535
product price: $30.65
/pk 100, $0.31/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Performance Temp. Up To 130 Degrees F
- Material Copper
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G5508535
- UPC # 888519082676
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Duct Tape Width | 1-1/2" |
Duct Tape Length | 1-1/2" |
Imperial Tape Width | 1 1/2 in |
Metric Tape Length | 38.1 mm |
Metric Tape Width | 38.1 mm |
Imperial Tape Length | 1 1/2 in |
Details
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 1/2 in, 1 1/2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 8 oz (30884V)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- GREAT STUFF Window and Door Insulating Spray Foam Sealant, 12 oz, Can with Straw, Yellow, 1 Component (99108862)
- J-B WELD Spray Adhesive, KwikWeld Series, Transparent, Tube, 1:01 Mix Ratio, 6 hr Functional Cure (8271)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 (2229-P-3-3/4X3-3/4IN)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Electrical Tapes