Shop 3M
See all product information
Create Account
Glue Stick
- Mfr # 6314
- Zoro # G925078129
product price:Â
$
1.89
/ea
Key Features
Container Size
0 oz
Application Method
Stick
Color
Clear
Flammability
Nonflammable
Features
Great for Layouts, Crafts and School Projects, No Mess. Cleans Easily from Hands and Household Surfaces, Non-Toxic and Acid-Free, Outstanding on Paper, Adjustable After Applying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6314
- Zoro #
- G925078129
- UPC #
- 0051131602106
- Country of Origin
- Korea, Republic of
- Item
- Glue Stick
- Application Method
- Stick
- Color
- Clear
- Flammability
- Nonflammable
- Features
- Great for Layouts, Crafts and School Projects, No Mess. Cleans Easily from Hands and Household Surfaces, Non-Toxic and Acid-Free, Outstanding on Paper, Adjustable After Applying
Dimensions
- Container Size
- 0 oz
Description
Glue Stick, Container Size 0 oz, Features Great for Layouts, Crafts and School Projects, No Mess. Cleans Easily from Hands and Household Surfaces, Non-Toxic and Acid-Free, Outstanding on Paper, Adjustable After Applying, Low Odor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.