Shop 3M
See all product information
Create Account
Glue Stick, PK24
- Mfr # 6008-24-S
- Zoro # G125078127
product price:Â
$
13.79
/pk of 24, $0.57/ea
Key Features
Application Method
Stick
Container Size
0 oz
Specific Gravity
1
Solvent-Free
Yes
Flammability
Nonflammable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6008-24-S
- Zoro #
- G125078127
- UPC #
- 0051131961166
- Country of Origin
- Korea, Republic of
- Application Method
- Stick
- Specific Gravity
- 1
- Solvent-Free
- Yes
- Flammability
- Nonflammable
- Features
- Acid-Free, Great for Paper-Based, School, Home and Office Projects, Non-Toxic, Photo-Safe, Strong, Fast-Bonding and No Mess, Washable
- Color
- Clear
- Series
- 6008
- Item
- Glue Stick
Dimensions
- Container Size
- 0 oz
Description
Glue Stick, Container Size 0 oz, Series 6008, Features Acid-Free, Great for Paper-Based, School, Home and Office Projects, Non-Toxic, Photo-Safe, Strong, Fast-Bonding and No Mess, Washable, Low Odor No, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.