Shop 3M
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 96530
- Zoro # G523937965
product price:Â
$
1,666.99
/ea
Free Shipping & Returns
Key Features
Tape Resistance Properties
Puncture-Resistant, Tear-Resistant
Liner Included
Liner Included
Maximum Tape Performance Temperature
248 Degrees F
Imperial Tape Width
35 1/2 in
Tape Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96530
- Zoro #
- G523937965
- UPC #
- 00051128965306
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- Tape Resistance Properties
- Puncture-Resistant, Tear-Resistant
- Liner Included
- Liner Included
- Maximum Tape Performance Temperature
- 248 Degrees F
- Tape Color
- White
- Tape Tensile Strength
- 100 lb/in
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Environment
- Indoor/Outdoor
- Minimum Tape Performance Temperature
- -94 Degrees F
- Standards
- UL 723
- Liner Material
- Polycoated Kraft Paper
- Tape Elongation
- 80 %
- Product Form
- Continuous Roll
- Tape Backing Material
- Aluminum Foil
- Series
- 1577CW-WME
- Features
- Seaming, Joining, Duct Repair
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 35 1/2 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 9 mil
Description
Insulation Jacketing Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -94 Degrees F, Product Form Continuous Roll, Series 1577CW-WME, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards UL 723, Tape Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.