Zoro Homepage

Male Disconnect, Red, 22-18AWG, PK50

  • Mfr # MNU18-250DMIX

  • Zoro # G1275312


product price: $66.29
/pk 50, $1.33/ea

Key Features

Insulation
Full
Material
Plastic
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNU18-250DMIX
Zoro #
G1275312
UPC #
10051128587789
Country of Origin
United States

Dimensions

Overall Length
0.95 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.065 in
Minimum Wire Size
22 AWG
Tab Width
0.25 in
Maximum Wire Size
18 AWG
Tab Thickness
0.032 in
Barrel Inside Diameter
0.065 in
Overall Width
0.44 in
Maximum Conductor Size
18 AWG
Connection Width
0.25 in
Pad Width
0.25 in
Diameter (D)
0.30 in
Male Tab Width (W')
0.250 in
Overall Diameter
0.3 in
Minimum Conductor Size
22 AWG
Maximum Insulation Outer Diameter
0.145 in
Barrel Outside Diameter
0.3 in

Details

Item
Male Disconnect
Insulation
Full
Material
Plastic
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Tab
Insulation Coverage
Full Coverage
Seam Style
Butted
Minimum Operating Temperature
221 Degrees F
Termination Style
Crimp
Contact Material
Copper
Maximum Voltage
600 V
Fastener Orientation
Male
Voltage Application
Low Voltage
Max. Number of Cores
1
Disconnect Type
Male
Operating Temperature Range (Celsius)
-40 to 105°C
Terminal Style
Fully Insulated
Maximum Operating Temperature (Celsius)
105°C
Special Features
Allows for Quick and Easy Disconnect of Wires
RoHS Compliant
Yes
Disconnect Style
Tab
Insulation Material
Nylon
Contact Finish
Tin

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Seam Style Butted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.