NOTEBOOK PRIVACY FILTER - REMOVABLE - FLIP - 15.6IN - BLACK
- Mfr # BP156W9B
- Zoro # G314873236
product price:Â
$
75.19
/ea
Key Features
Width
13.57 in
Color
Black
Includes
Bright Screen Privacy Filter for 15.6in Laptop, 16:9, BP156W9B COMPLY Adhesive Strips
Display Size Supported
15.6 in
Aspect Ratio
16:9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP156W9B
- Zoro #
- G314873236
- UPC #
- 638060338513
- Country of Origin
- United States
Dimensions
- Width
- 13.57 in
- Display Size Supported
- 15.6 in
- Viewing Area Dimension
- 13.57 in x 7.64 in
- Height
- 7.64 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 15.6in Laptop, 16:9, BP156W9B COMPLY Adhesive Strips
- Aspect Ratio
- 16:9
- Blue Light Reduction
- Yes
- Anti-glare
- Yes
- Device Supported
- 2 in 1 Notebook
- Display Type Supported
- LCD
- Orientation
- Landscape
- Touch Compatibility
- Yes
- Widescreen
- Yes
- Screen Attachment
- Adhesive Strip, Flip
- Durability
- Fingerprint Resistant, Scratch Resistant
- Item
- Privacy Screen Filter
- Product Type
- Privacy Screen Filter
- Film Classification
- Bright Screen
- Compatible Devices
- 2 in 1 Notebook
- Features
- Reversible Matte-to-Matte, Privacy
- Reversible
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.