Pipe Insulation Jacketing
- Mfr # 00526
- Zoro # G323944804
product price:Â
$
225.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Common Industry
HVAC/R
Application Temperature - Minimum
-10 Degrees F
Tape Color
Silver
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00526
- Zoro #
- G323944804
- UPC #
- 00068060005267
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 50 yd
- Fits Chest Size
- Duct Repair, Insulation
Details
- Item
- Pipe Insulation Jacketing
- Common Industry
- HVAC/R
- Application Temperature - Minimum
- -10 Degrees F
- Tape Color
- Silver
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
- Liner Included
- Liner Included
- Tape Tensile Strength
- 100 lb/in
- UV Resistance
- UV-Resistant
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- Liner Material
- Polycoated Kraft Paper
- Environment
- Outdoor
- Maximum Tape Performance Temperature
- 248 Degrees F
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Minimum Tape Performance Temperature
- -40 Degrees F
- Features
- Duct Repair, Insulation
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.