Post-it Notes
- Mfr # 660-RP-A
- Zoro # G423649623
product price:Â
$
16.45
/ea
Sold in multiples of 8 for
$131.60
Key Features
Color
Canary Yellow, Fresh Mint, Moonstone, Positively Pink
Pads per Pack
100
Sheets per Pad
100
Size
4 in x 6 in
Adhesion
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660-RP-A
- Zoro #
- G423649623
- UPC #
- 0021200702198
- Country of Origin
- United States
Dimensions
- Size
- 4 in x 6 in
- Bottle Size
- 4 in x 6 in
- Size - Alpha
- 4 in x 6 in
- Container Size
- 4 in x 6 in
Details
- Item
- Sticky Notes
- Color
- Canary Yellow, Fresh Mint, Moonstone, Positively Pink
- Pads per Pack
- 100
- Sheets per Pad
- 100
- Adhesion
- Standard
- Rule
- Ruled
- Recycled Content
- 0 %
- Wire Color
- Canary Yellow, Fresh Mint, Moonstone, Positively Pink
Description
Sticky Notes, 4 in x 6 in, Adhesion Standard, Color Canary Yellow, Fresh Mint, Moonstone, Positively Pink, Recycled Content 0 Percent, Sheets per Pad 100, Rule Ruled, Pads per Pack 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.