
Privacy Filter 19.5 Mntr
Mfr # PF195W1B
Zoro # G422806973
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Width
16-1/2 in
Color
Black, Matte
Aspect Ratio
16:10
Film Classification
Black
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PF195W1B
Zoro #
G422806973
UPC #
051128006078
Country of Origin
United States
Dimensions
Width
16-1/2 in
Viewing Area Dimension
16.50 in x 10.35 in
Height
10.35 in
Display Size Supported
19.5 in
Details
Color
Black, Matte
Aspect Ratio
16:10
Film Classification
Black
Anti-glare
Yes
Orientation
Landscape
Widescreen
Yes
Durability
Scratch Resistant, Dust Resistant, Fingerprint Resistant
Compatible Devices
Monitor
Reversible
Yes
Features
Privacy, Reversible Matte-to-Matte
Screen Attachment
Adhesive Strip, Slide Mount
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Description
3M Privacy Filter for 19.5in Monitor, 16:10, PF195W1B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.