Shop 3M
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 61699
Zoro # G023938905
product price:Â
$
4,874.99
/ea
Key Features
Color
Clear
Resistance Properties
Temperature-Resistant
Product Type
Spray Adhesive
Solvent-Free
No
Container Size
279 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61699
- Zoro #
- G023938905
- UPC #
- 00048011616995
- Country of Origin
- United States
Dimensions
- Container Size
- 279 gal
Details
- Item
- Spray Adhesive
- Color
- Clear
- Resistance Properties
- Temperature-Resistant
- Product Type
- Spray Adhesive
- Solvent-Free
- No
- Standards
- ANSI, OSHA
- Features
- Flash Point
- -13.3 Degrees C
- Series
- Hi-Strength 92
- Spray Adhesive High Tack
- Yes
- For Marine Applications
- Marine Grade
- Container Type
- Cylinder
- Application Method
- Spray
- Working Time
- 20 min
- Coverage
- 12,250 sq ft
Description
Spray Adhesive, Container Size 279 gal, Container Type Cylinder, Series Hi-Strength 92, Features Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage and Economical Value, High-Temperature Resistance for Durable and Resilient Performance, Lace Pattern Proven Ideal for Textured Substrates, Versatile, High-Tack Adhesive Offers a Strong Hold, Materials Bonded Plastic, Standards ANSI, OSHA, Low Odor No, Working Time 20 min
Restrictions
Hazardous material