Shop 3M
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 63934
Zoro # G523937675
product price:Â
$
3,958.99
/ea
Key Features
Spray Adhesive High Tack
Yes
For Marine Applications
Marine Grade
Series
HoldFast 70
Product Type
Spray Adhesive
Flash Point
Less Than -40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63934
- Zoro #
- G523937675
- UPC #
- 00051115639340
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Spray Adhesive
- Spray Adhesive High Tack
- Yes
- For Marine Applications
- Marine Grade
- Series
- HoldFast 70
- Product Type
- Spray Adhesive
- Flash Point
- Less Than -40 Degrees C
- Application Method
- Spray
- Solvent-Free
- No
- Color
- Clear
- Standards
- ANSI, OSHA
- Materials Bonded
- Concrete, Polystyrene
- Spray Pattern
- Web
- Features
- Coverage
- 38 sq ft/lb
- Working Time
- 60 min
- Container Type
- Drum
Description
Spray Adhesive, Container Size 55 gal, Container Type Drum, Series HoldFast 70, Features Bonds Polystyrene without Damaging the Material or Degrading the Surface, Creates Quick Bonds for Temporary and Permanent Needs, Portable Container Provides a Spray Pattern with Low Soak-In and no Overspray, Versatile Adhesive Ideal for Construction Sites, Very Fast-Tacking Adhesive Bonds Almost Immediately and has a Long Bonding Range, Materials Bonded Concrete, Polystyrene, Standards ANSI, OSHA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.