Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV4PAS
- Zoro # G524223814
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Compatible Pipe Size
4 in
Maximum Pressure - Operating
5 psig
Inlet to Outlet Length
10 3/8 in
Fluid Temperature - Maximum
158 Degrees F
Includes Extension Kit
Extension Kit Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABABWV4PAS
- Zoro #
- G524223814
- UPC #
- 767580662089
- Country of Origin
- China
Dimensions
- Compatible Pipe Size
- 4 in
- Inlet to Outlet Length
- 10 3/8 in
Details
- Item
- Backwater Valve
- Maximum Pressure - Operating
- 5 psig
- Fluid Temperature - Maximum
- 158 Degrees F
- Includes Extension Kit
- Extension Kit Included
- Body Material
- PVC
- Stem Material
- PVC
- Connection Type
- Socket
- Standards
- ASME A112.14.1-2003(R17)
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 10 3/8 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)