Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV4P
- Zoro # G124223924
product price:Â
$
51.29
/ea
Key Features
Compatible Pipe Size
4 in
Inlet to Outlet Length
10 3/8 in
Includes Extension Kit
No Extension Kit
Connection Type
Socket
Stem Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABABWV4P
- Zoro #
- G124223924
- UPC #
- 767580662027
- Country of Origin
- China
- Item
- Backwater Valve
- Includes Extension Kit
- No Extension Kit
- Connection Type
- Socket
- Stem Material
- PVC
- Maximum Pressure - Operating
- 5 psig
- Fluid Temperature - Maximum
- 158 Degrees F
- Standards
- ASME A112.14.1-2003(R17)
- Body Material
- PVC
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 10 3/8 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.