Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Purple, 1-3/4"H
Mfr # 74HB/40-75 KD PURPLE
Zoro # G9069383
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Standards OSHA
- Bumper Color Purple
- Body Height 1 3/4 in
- Number of Keys 1
Product Information
- Brand Abus
- MFR # 74HB/40-75 KD PURPLE
- Zoro # G9069383
- UPC # 078217098448
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Body Width | 1 37/64 in |
Shackle Height | 3 in |
Overall Height | 4.95 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.58 in |
Width Across Shackle | 3/4 in |
Details
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 3/4 in, Bumper Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (3) Boxes (GL300-1214)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-40 KA Orange)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- Abus Lockout Padlocks