Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in
Mfr # 74HB/40-75 KD RED
Zoro # G9069331
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 3/4 in
- Shackle Material Steel
- Key Type Keyed Different
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Shackle Type Open
Product Information
- Brand Abus
- MFR # 74HB/40-75 KD RED
- Zoro # G9069331
- UPC # 078217098455
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Shackle Height | 3 in |
Body Width | 1 37/64 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.58 in |
Overall Height | 4.95 in |
Width Across Shackle | 3/4 in |
Details
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 3/4 in, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Life Jackets, Stowage Bag, Adult (102200-200-004-12)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTFN-9)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- ABUS Lockout Padlock, KD, Orange, 1-3/4"H (74/40 KD ORANGE)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- Abus Lockout Tagout