Zoro Homepage

Locking Plug, L17-30P, 30 A, 600V AC, Three Phase, Black

  • Mfr # ASL1730P-BK

  • Zoro # G210113191


product price: $36.15
/ea
Sold in multiples of 2 for $72.30

Key Features

Voltage Rating
600V AC
Phase
Three
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL1730P-BK
Zoro #
G210113191
UPC #
819145029414
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Male Plug Wiring Device
Wattage
31140W

Description

This AC WORKS brand NEMA L17-30P wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. ASL1730P is rated for up to 30A at 600V. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.