Zoro Homepage

Locking Receptacle, L8-20R, 20 A, 480V AC, 2 Pole, Flush Mount, Black

  • Mfr # FML820R

  • Zoro # G510113037


product price: $22.55
/ea
Sold in multiples of 2 for $45.10

Key Features

NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML820R
Zoro #
G510113037
UPC #
819145024174
Country of Origin
Taiwan, Province of China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
UL, cUL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Material
Nylon
Wattage
9600W
Application
Flush Mount Locking Receptacle
Number of Female Connectors
1

Description

This AC WORKS brand female receptacle features a 2-pole, 3-wire grounding system. It is a NEMA L8-20R, 20 Amp, 480 Volt flush mount locking outlet. This product is installed to fix or change a receptacle. The receptacle features chemical and impact-resistant housing along with a quick installation process. The FML820R is UL and C-UL certified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.