Transfer Switch Inlet Box, CS6375/SS2-50P, 50A, 125/250V, NEMA 3R, Heavy-Duty Metal

  • Mfr # ASINSS2PBX-G

  • Zoro # G216392828


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Max. Amps
50A
Standards
NEMA 3R, ETL Certified
Voltage
125/250V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASINSS2PBX-G
Zoro #
G216392828
UPC #
810159151702
Country of Origin
Taiwan, Province of China

Details

Item
Inlet Box
Color
Gray
Max. Amps
50A
Standards
NEMA 3R, ETL Certified
Voltage
125/250V

Description

The AC WORKS Transfer Switch Inlet Box delivers a rugged and reliable power entry solution for backup and emergency power systems. Built from heavy-duty thick metal for superior durability, this NEMA 3R-rated inlet box resists rain, snow, sleet, and ice, making it ideal for indoor or outdoor installation.Equipped with a CS6375 / NEMA SS2-50P 50 Amp, 125/250 Volt, 4-prong locking plug, it safely connects to compatible generators and transfer switches. For wiring, use 8 AWG copper for 40A or 6 AWG copper for 50A. The box includes multiple knockout sizes for conduit connections top port fits GE and Midwest raintight hubs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.