Shop All File Folders
Acco
Report Cover 8-1/2 x 11", 20 Pt., Black
Mfr # A7017021
Zoro # G5263959
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 2"
- Color Black
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Acco
- MFR # A7017021
- Zoro # G5263959
- UPC # 050505170210
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Description
Report Covers,20Pt,8.5x11 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- UST Gripper (3/4) (2823764)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- TRU-COLOR PAINT Nickle Plate Road Blue Air Brush Paint (TCP365)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- Acco File Folders