
SFP (mini-GBIC) Module
Mfr # WG8585-ACC
Zoro # G610595726
product price:Â $88.99
/eaKey Features
Compatible With
WatchGuard Firebox Firewalls: M400, M500
Number of Ports
1
Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WG8585-ACC
Zoro #
G610595726
UPC #
810001240202
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Compatible With
WatchGuard Firebox Firewalls: M400, M500
Number of Ports
1
Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X
Interfaces/Ports Details
(1) 1000Base-X Network
Network Standard
1000Base-X
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.