Shop ACCUCOLD

Breast Milk Refrigerator

  • Mfr # ARS1MLMC
  • Zoro # G023924373

product price: 
$
1,626.99
/ea
Free Shipping & Returns

Key Features

Includes Probe Port
Yes
Refrigerator Temperature - Maximum
4 Degrees C
Condenser Type
Direct Cooling
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS1MLMC
Zoro #
G023924373
UPC #
761101066608
Country of Origin
China
Item
Breast Milk Refrigerator
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
4 Degrees C
Condenser Type
Direct Cooling
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Plug Type
Three-Prong
Color
White
Alarm Indicator Type
Audio and Visual
Features
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators
Shelving Material
Polycarbonate
Door Hinge
Right
Refrigerator/Freezer Type
Refrigerator
Display Type
Digital
Refrigerator Temperature - Minimum
1 Degrees C
Laboratory Refrigerator/Freezer Style
Tabletop
Probe Port Location
Right Side
Control Type
Microprocessor
Interior Lighting Type
LED
Standards
ETL, ETL-C
Door Type
Swing
Voltage
115V AC
Application
Breast Milk
Current
1.4 A
Sound Level
42 dB
Product Type
Breast Milk Refrigerator
Temperature Display
Yes
Compressor Speed
3,000 RPM
Frequency
60 Hz
Defrost Method
Automatic
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Number of Shelves
3
Alarm Type
Door Ajar, Sensor Error, Temperature
Refrigerator Capacity
1 cu ft
Weight
60 lb
Total Capacity
1 cu ft
Shelving Type
Wire
Number of Doors
1
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.