Shop ACCUCOLD
See all product information
Create Account
Probe hole
Mfr # PROBE456
Zoro # G723654372
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Refrigerator
Compatible Manufacturer Model Number
Performance Series- NSF456 Models
Overall Width
2 in
Product Type
Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PROBE456
- Zoro #
- G723654372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
Details
- Item
- Probe Hole
- Compatible Product Type
- Refrigerator
- Compatible Manufacturer Model Number
- Performance Series- NSF456 Models
- Product Type
- Probe
Description
Probe hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.