Shop All Safety Banners and Posters
Accuform
Banner, Who Depends On You, 28 x 96 In.
Mfr # MBR828
Zoro # G6128367
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Who Depends On You? Family And Friends, Company And Co-Workers, Customer. Work Safely
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Product Information
- Brand Accuform
- MFR # MBR828
- Zoro # G6128367
- UPC # 846642026219
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Details
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Who Depends On You? Family And Friends, Company And Co-Workers, Customer. Work Safely, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Orange)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- ACCUFORM Poster, When A Spill Occurs, 18 x 24 In. (SP124491L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR424)
- ACCUFORM Poster, Heat Stress, 18 x 24 In. (SP124477L)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- Accuform Safety Banners and Posters