Shop All Tags
Accuform
Inspection Tag, 5-3/4 x 3-1/4, PK25
Mfr # TRS305PTP
Zoro # G7576606
original price:
$39.75
10% off
new price: $35.69
/pk 25, $1.43/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Legend Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number TSS904, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Forklift Inspection, Header Wording Forklift Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA CAUTION SAFETY LABEL X RAYS LRAD604VSP (LRAD604VSP)
- PIONEER Surveyor Mesh Back Vest, Green, Medium (V1010260U-M)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR152)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- Accuform Tags