Shop All Tags
Accuform
Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10
Mfr # TAK609
Zoro # G8113262
original price:
$34.56
18% off
new price: $28.29
/pk 10, $2.83/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 7/8 in
- Width 3 3/8 in
- Legend Style Text
- Hole Size 3/8 in
Product Information
Dimensions
Height | 5 7/8 in |
Width | 3 3/8 in |
Hole Size | 3/8 in |
Fastener Length | 8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Details
Description
Loop n Lock Danger Tag, Subject Matter General Safety, Sign Legend Do Not Enter, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXXIOM Twinline Hose, 50ft. With Ends (4100-501)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- NMC Conference Room Engraved Sign, EN10BK (EN10BK)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- Accuform Tags