Shop All Right-To-Know and Hazardous Materials
Accuform
Right-To-Know Center, Alum, Red, Blue/White
Mfr # ZRS708
Zoro # G2368016
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Station Mounting Type Holder with Sign
- Includes Board Only
- Legend/Background Color Red, Blue/White
- Portable No
Product Information
- Brand Accuform
- MFR # ZRS708
- Zoro # G2368016
- UPC # 846642097677
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 24 in |
Height | 30 in |
Depth | 4 1/8 in |
Overall Width | 24 in |
Overall Depth | 4 1/8 in |
Overall Height | 30 in |
Details
Description
Right to Know Center, Binder Holder Material Aluminum, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Not Applicable, Hazard Communication Standard OSHA, Included Hardware Backboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 4 1/8 in, Overall Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- LYLE Decaldanger Do Not Enter, 7"x5" (LCU4-0109-ND_7X5)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJEVL)
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- ACCUFORM RTK Centre, Board, 20x15 In (ZRS318)
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- Accuform Right-To-Know and Hazardous Materials