Current Sensor Relay, 250A, 0.25A or Less

  • Mfr # A/CSX2
  • Zoro # G124937524
product price: 
$
62.89
/ea

Key Features

Weight
0.22 lb
Body Depth
2.36 in
Minimum Operating Temperature
5 Degrees F
Mounting Style
DIN Rail
Core Type
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/CSX2
Zoro #
G124937524
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
2.36 in
Sensing Hole Diameter
0.75 in
Overall Depth
3.35 in
Body Width
1.03 in
Body Height
2.77 in

Details

Weight
0.22 lb
Minimum Operating Temperature
5 Degrees F
Mounting Style
DIN Rail
Core Type
Solid
Contact Rating (DC)
0.2 A @ 200V
Housing Material
ABS, Polycarbonate
Standards
CE, RoHS 2, UKCA, UL/CUL US Listed (UL 508) (File # E309723), WEEE
Status Indicator
Red LED Indicator
Contact Rating (AC)
0.2 A @ 200V
Current Rating
250 A
Adjustment Method
Switch
Trip Point
0.25 A or Less
Electrical Phase
Single
Maximum Operating Temperature
104 Degrees F
Minimum Switching Current
0.2 A
Frequency
40 to 1 kHz
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Wire Gauge
16 AWG, 22 AWG
Item
Current Sensor Relay
Series
CSX2
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing
Maximum Switching Capacity
200 VA
Trip Point Type
Fixed
Electrical Connection
Screw Terminal
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 200V, Contact Rating (DC) 0.2 A @ 200V, Core Type Solid, Current Rating 250 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Trip Point 0.25 A or Less, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG, Body Depth 2.36 in

Ratings & reviews