Shop ACI

Current Sensor Relay, 2.77 in H

  • Mfr # A/CTA2-50
  • Zoro # G624937437

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Wire Gauge
18 AWG, 24 AWG
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Standards
CE (RMS Versions): CE to IEC 61326-1: 2012 Class A, RoHS 2, UKCA, UL/CUL US Listed (UL 508) Ind. Control Equipment (File # E309723), WEEE
Sensing Hole Diameter
0.75 in
Series
CTA2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/CTA2-50
Zoro #
G624937437
UPC #
-
Country of Origin
United States

Dimensions

Sensing Hole Diameter
0.75 in
Body Height
2.77 in
Body Width
1.03 in
Body Depth
2.36 in
Overall Depth
3.35 in

Details

Wire Gauge
18 AWG, 24 AWG
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Standards
CE (RMS Versions): CE to IEC 61326-1: 2012 Class A, RoHS 2, UKCA, UL/CUL US Listed (UL 508) Ind. Control Equipment (File # E309723), WEEE
Item
Current Sensor Relay
Series
CTA2
Electrical Connection
Screw Terminal
Minimum Operating Temperature
5 Degrees F
Core Type
Solid
Minimum Switching Current
0.2 A
Adjustment Method
Sensor
Electrical Phase
Single
Adjustment Interface
Analog
Maximum Switching Capacity
200 VA
Frequency
15 to 100 Hz
Mounting Style
DIN Rail
Housing Material
ABS, Polycarbonate
For Use With
Air and HVAC, Building and Maintenance, Electronic Equipment, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, R&D/Engineering Testing
Weight
0.19 lb
Maximum Operating Temperature
104 Degrees F
Input Voltage
8.5 to 30V DC
Compatible Product Type
Air and HVAC, Building and Maintenance, Electronic Equipment, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form Not Applicable, Contact Rating (AC) Not Applicable, Contact Rating (DC) Not Applicable, Core Type Solid, Current Rating Not Applicable, Input Voltage 8.5 to 30V DC, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Adjustment Method Sensor, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Not Applicable, Wire Gauge 18 AWG, 24 AWG, Adjustment Interface Analog, Body Depth 2.36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.