Shop ACI

Current Sensor Relay, 150A, 0.32 to 150A

  • Mfr # A/MCS-A
  • Zoro # G724937702

product price: 
$
63.39
/ea

Key Features

Current Rating
150 A
Body Height
1.99 in
Body Depth
2.51 in
Standards
CE, RoHS
Trip Point
0.32 to 150 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MCS-A
Zoro #
G724937702
UPC #
-
Country of Origin
United States

Dimensions

Body Height
1.99 in
Body Depth
2.51 in
Sensing Hole Diameter
0.53 in
Body Width
0.99 in
Overall Depth
2.51 in

Details

Current Rating
150 A
Standards
CE, RoHS
Trip Point
0.32 to 150 A
Frequency
50/60 Hz
Electrical Phase
Single
Adjustment Method
Switch
Contact Rating (AC)
1 A @ 36V
Weight
0.15 lb
Core Type
Solid
Housing Material
ABS, Polycarbonate
Item
Current Sensor Relay
Maximum Operating Temperature
140 Degrees F
Wire Gauge
16 AWG, 22 AWG
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control, R&D/Engineering Testing
Maximum Switching Capacity
36 VA
Series
MCS-A
Status Indicator
Red LED Indicator
Minimum Switching Current
1 A
Mounting Style
Flange
Contact Rating (DC)
1 A @ 36V
Minimum Operating Temperature
-22 Degrees F
Trip Point Type
Adjustable
Electrical Connection
Screw Terminal
Maximum Switching Voltage
1 A @ 36 Vac/Vdc
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 1 A @ 36V, Contact Rating (DC) 1 A @ 36V, Core Type Solid, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style Flange, Number of Pins Not Applicable, Trip Point 0.32 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.53 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG, Body Depth 2.51 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.