Shop ACI

Current Sensor Relay, 250A, 0.5 to 220A

  • Mfr # A/ACSX2
  • Zoro # G324937546

product price: 
$
97.39
/ea

Key Features

Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Frequency
40 to 1 kHz
Weight
0.22 lb
Electrical Phase
Single
Trip Point
0.5 to 220 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A/ACSX2
Zoro #
G324937546
UPC #
-
Country of Origin
United States
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Frequency
40 to 1 kHz
Weight
0.22 lb
Electrical Phase
Single
Trip Point
0.5 to 220 A
Standards
CE, RoHS
Status Indicator
Red LED Indicator
Minimum Switching Current
0.2 A
Mounting Style
DIN Rail
Electrical Connection
Screw Terminal
Maximum Switching Capacity
200 VA
Contact Rating (DC)
0.2 A @ 200V
Contact Rating (AC)
0.2 A @ 200V
Current Rating
250 A
Series
ACSX2
Wire Gauge
16 AWG, 22 AWG
Maximum Operating Temperature
104 Degrees F
Trip Point Type
Adjustable
Adjustment Method
Switch
Housing Material
ABS, Polycarbonate
Minimum Operating Temperature
5 Degrees F
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing
Core Type
Solid
Item
Current Sensor Relay
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing

Dimensions

Sensing Hole Diameter
0.75 in
Body Height
2.77 in
Body Depth
2.36 in
Overall Depth
3.35 in
Body Width
1.03 in

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 200V, Contact Rating (DC) 0.2 A @ 200V, Core Type Solid, Current Rating 250 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Trip Point 0.5 to 220 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.