Shop ACI

Current Sensor Relay, 250A, 1.5A or Less

  • Mfr # A/ASCSX2
  • Zoro # G724937283

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Sensing Hole Diameter
0.75 in
Mounting Style
DIN Rail
Status Indicator
Red LED Indicator
Adjustment Method
Switch
Maximum Operating Temperature
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/ASCSX2
Zoro #
G724937283
UPC #
-
Country of Origin
United States

Dimensions

Sensing Hole Diameter
0.75 in
Overall Depth
3.24 in
Body Depth
2.55 in
Body Height
2.77 in
Body Width
1.1 in

Details

Mounting Style
DIN Rail
Status Indicator
Red LED Indicator
Adjustment Method
Switch
Maximum Operating Temperature
104 Degrees F
Electrical Connection
Screw Terminal
Core Type
Split
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Item
Current Sensor Relay
Series
ASCSX2
Trip Point
1.5 A or Less
Wire Gauge
16 AWG, 22 AWG
Trip Point Type
Adjustable
Standards
CE, RoHS 2, UKCA, UL/CUL US Listed (UL 508) (File # E309723), WEEE
Housing Material
ABS, Polycarbonate
Minimum Switching Current
0.2 A
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing
Electrical Phase
Single
Weight
0.27 lb
Frequency
40 to 1 kHz
Contact Rating (DC)
0.2 A @ 200V
Current Rating
250 A
Maximum Switching Capacity
200 VA
Contact Rating (AC)
0.2 A @ 200V
Minimum Operating Temperature
5 Degrees F
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 200V, Contact Rating (DC) 0.2 A @ 200V, Core Type Split, Current Rating 250 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Trip Point 1.5 A or Less, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.