Shop ACI

Current Sensor Relay, 250A, 1.5A or Less

  • Mfr # A/SCSX2
  • Zoro # G124937876

product price: 
$
85.25
/ea

Key Features

Mounting Style
DIN Rail
Minimum Operating Temperature
5 Degrees F
Standards
CE, RoHS
Body Depth
2.55 in
Status Indicator
Red LED Indicator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/SCSX2
Zoro #
G124937876
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
2.55 in
Body Height
2.77 in
Sensing Hole Diameter
0.75 in
Body Width
1.1 in
Overall Depth
3.24 in

Details

Mounting Style
DIN Rail
Minimum Operating Temperature
5 Degrees F
Standards
CE, RoHS
Status Indicator
Red LED Indicator
Item
Current Sensor Relay
Contact Rating (DC)
0.2 A @ 200V
Maximum Operating Temperature
104 Degrees F
Adjustment Method
Switch
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing
Maximum Switching Capacity
200 VA
Minimum Switching Current
0.2 A
Wire Gauge
16 AWG, 22 AWG
Frequency
40 to 1 kHz
Electrical Phase
Single
Core Type
Split
Trip Point Type
Fixed
Weight
0.27 lb
Contact Rating (AC)
0.2 A @ 200V
Series
A/SCSX2
Current Rating
250 A
Trip Point
1.5 A or Less
Electrical Connection
Screw Terminal
Housing Material
ABS, Polycarbonate
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 200V, Contact Rating (DC) 0.2 A @ 200V, Core Type Split, Current Rating 250 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Trip Point 1.5 A or Less, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG, Body Depth 2.55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.