Current Sensor Relay, 2.77 in H

  • Mfr # A/SCTA2-50
  • Zoro # G724937450
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Maximum Switching Capacity
200 VA
Adjustment Method
Sensor
Electrical Connection
Screw Terminal
Input Voltage
8.5 to 30V DC
Maximum Operating Temperature
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/SCTA2-50
Zoro #
G724937450
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.24 in
Body Width
1.1 in
Sensing Hole Diameter
0.75 in
Body Depth
2.55 in
Body Height
2.77 in

Details

Maximum Switching Capacity
200 VA
Adjustment Method
Sensor
Electrical Connection
Screw Terminal
Input Voltage
8.5 to 30V DC
Maximum Operating Temperature
104 Degrees F
Series
SCTA2
Electrical Phase
Single
Adjustment Interface
Analog
Mounting Style
DIN Rail
Housing Material
ABS, Polycarbonate
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Item
Current Sensor Relay
Minimum Switching Current
0.2 A
Standards
CE, RoHS
Weight
0.27 lb
Frequency
40 to 1 kHz
For Use With
Air and HVAC, Building and Maintenance, Electronic Equipment, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, R&D/Engineering Testing
Minimum Operating Temperature
5 Degrees F
Core Type
Split
Wire Gauge
18 AWG, 24 AWG
Compatible Product Type
Air and HVAC, Building and Maintenance, Electronic Equipment, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form Not Applicable, Contact Rating (AC) Not Applicable, Contact Rating (DC) Not Applicable, Core Type Split, Current Rating Not Applicable, Input Voltage 8.5 to 30V DC, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Adjustment Method Sensor, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Not Applicable, Wire Gauge 18 AWG, 24 AWG, Adjustment Interface Analog, Body Depth 2.55 in

Ratings & reviews