Shop ACI

Current Sensor Relay, 2.77 in H

  • Mfr # A/CTE2-150
  • Zoro # G024937792

product price: 
$
90.59
/ea

Key Features

Adjustment Method
Sensor
Body Depth
2.36 in
Maximum Switching Capacity
200 VA
Minimum Switching Current
0.2 A
Wire Gauge
18 AWG, 24 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/CTE2-150
Zoro #
G024937792
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
2.36 in
Sensing Hole Diameter
0.75 in
Body Width
1.03 in
Overall Depth
3.35 in
Body Height
2.77 in

Details

Adjustment Method
Sensor
Maximum Switching Capacity
200 VA
Minimum Switching Current
0.2 A
Item
Current Sensor Relay
Wire Gauge
18 AWG, 24 AWG
Electrical Connection
Screw Terminal
Electrical Phase
Single
For Use With
Air and HVAC, Building and Maintenance, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, Process Automation and Control, R&D/Engineering Testing
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Core Type
Solid
Adjustment Interface
Analog
Housing Material
ABS, Polycarbonate
Mounting Style
DIN Rail
Standards
CE, RoHS 2, UKCA, UL/CUL US Listed (UL 508) (File # E309723), WEEE
Series
CTE2
Weight
0.19 lb
Frequency
50 to 600 Hz
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
5 Degrees F
Compatible Product Type
Air and HVAC, Building and Maintenance, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, Process Automation and Control, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form Not Applicable, Contact Rating (AC) Not Applicable, Contact Rating (DC) Not Applicable, Core Type Solid, Current Rating Not Applicable, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Adjustment Method Sensor, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Not Applicable, Wire Gauge 18 AWG, 24 AWG, Adjustment Interface Analog, Body Depth 2.36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.