Current Sensor Relay, 2.77 in H

  • Mfr # A/SCTE2-150
  • Zoro # G624937567
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air and HVAC, Building and Maintenance, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, Process Automation and Control, R&D/Engineering Testing
Standards
CE, RoHS 2, UKCA, UL/CUL US Listed (UL 508) (File # E309723), WEEE
Housing Material
ABS, Polycarbonate
Core Type
Split
Minimum Switching Current
0.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/SCTE2-150
Zoro #
G624937567
UPC #
-
Country of Origin
United States

Dimensions

Sensing Hole Diameter
0.75 in
Body Width
1.1 in
Overall Depth
3.24 in
Body Depth
2.55 in
Body Height
2.77 in

Details

For Use With
Air and HVAC, Building and Maintenance, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, Process Automation and Control, R&D/Engineering Testing
Standards
CE, RoHS 2, UKCA, UL/CUL US Listed (UL 508) (File # E309723), WEEE
Housing Material
ABS, Polycarbonate
Core Type
Split
Minimum Switching Current
0.2 A
Series
SCTE2
Maximum Switching Capacity
200 VA
Adjustment Method
Sensor
Electrical Connection
Screw Terminal
Item
Current Sensor Relay
Mounting Style
DIN Rail
Electrical Phase
Single
Frequency
50 to 600 Hz
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Maximum Operating Temperature
104 Degrees F
Adjustment Interface
Analog
Wire Gauge
18 AWG, 24 AWG
Weight
0.27 lb
Minimum Operating Temperature
5 Degrees F
Compatible Product Type
Air and HVAC, Building and Maintenance, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, Process Automation and Control, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form Not Applicable, Contact Rating (AC) Not Applicable, Contact Rating (DC) Not Applicable, Core Type Split, Current Rating Not Applicable, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Adjustment Method Sensor, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Not Applicable, Wire Gauge 18 AWG, 24 AWG, Adjustment Interface Analog, Body Depth 2.55 in

Ratings & reviews