Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # ASENSE-GH-LCD
  • Zoro # G623649720

product price: 
$
1,490.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity - Maximum
85 %
Power Source
Screw Terminals
Alert Type
Light
Standards
92/31/EEG, CE Marking Directive 93/68/EEC, EMC 2004/108/EC, RoHS Directive 2011/65/EU
Digital Memory Capacity
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASENSE-GH-LCD
Zoro #
G623649720
UPC #
-
Country of Origin
Sweden
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Humidity - Maximum
85 %
Power Source
Screw Terminals
Alert Type
Light
Standards
92/31/EEG, CE Marking Directive 93/68/EEC, EMC 2004/108/EC, RoHS Directive 2011/65/EU
Digital Memory Capacity
No
IP Rating
IP65
Compatible Manufacturer Part Number
Universal
Sensor Life
Greater Than15 yr
Coverage Area
7,500 sq ft
Measures Temperature
Not Temperature Measuring
Resolution
Carbon Dioxide 0 ppm
Interchangeable Sensors
No
Sub-Brand
Universal
Operating Temperature - Minimum
32 Degrees F
Product Type
Fixed Gas Detector
Status Indicator
LED
Features
Carbon Dioxide Sensor, Greenhouse, 0-2000 PPM, Temp and Relay, Conformally Coated PCB, LCD
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Display Screen Type
LCD
Number of Gases Detected
1
Mount Type
Screws
Accuracy
+/-2%
Compatible Systems and Services
No
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Carbon Dioxide
Number of Digits
4
Data Logger
No
Display Type
Digital
Series
Universal
Operating Humidity - Minimum
0 %
Operating Frequency
50/60 Hz
Visual Alert Type
Red LED, Yellow LED
Output Type
Relay
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Width
3.33 in
Overall Height
5.95 in
Overall Depth
1.85 in
Fits Chest Size
Carbon Dioxide Sensor, Greenhouse, 0-2000 PPM, Temp and Relay, Conformally Coated PCB, LCD

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Dioxide, Standards 92/31/EEG, CE Marking Directive 93/68/EEC, EMC 2004/108/EC, RoHS Directive 2011/65/EU, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Visual Alert Type Red LED, Yellow LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.