Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-SO2-6P-O-X
  • Zoro # G223649526

product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
NEMA Enclosure Rating
4X
Ties Into
Building Automation Systems
Series
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-SO2-6P-O-X
Zoro #
G223649526
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
NEMA Enclosure Rating
4X
Ties Into
Building Automation Systems
Series
Universal
Compatible Manufacturer Part Number
Universal
Number of Sensors
1
Power Source
Screw Terminals
Alarm Volume Level
80 dB @ 3.94 in
Product Type
Fixed Gas Detector
Communication Protocol
RS-485 Serial BACnet MS/TP
Status Indicator
LED
Measurement Range
Sulfur Dioxide (0 to 6 ppm)
Interchangeable Sensors
Yes
Compatible Systems and Services
No
Input Current
0.3 A
Display Type
Digital
Measures Temperature
Not Temperature Measuring
Operating Humidity - Maximum
95 %
Data Logger
No
Display Screen Type
LCD with Backlight
Coverage Area
5,000 sq ft
Operating Humidity - Minimum
5 %
Gas Detected
Sulfur Dioxide
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Relays
3
Visual Alert Type
Green LED, Red LED
Number of Gases Detected
1
Output Type
Relay
Resolution
Sulfur Dioxide 0 ppm
IP Rating
IP66
Operating Frequency
2700 Hz
Digital Memory Capacity
No
Operating Temperature - Maximum
122 Degrees F
Alert Type
Internal Buzzer, Light
Mount Type
Screws
Keypad Type
Touch Keys
Operating Temperature - Minimum
-4 Degrees F
Sub-Brand
Universal
Sensor Type
Electrochemical
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Overall Height
5.91 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Sulfur Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.