Shop JOHNSON CONTROLS

CO2 Room Sensor, Wall Mount, Platinum

  • Mfr # CD-W00-00-2U
  • Zoro # G116567630

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Gases Detected
Carbon Dioxide
Includes
Backplate, Device Cover
Overall Height
5 7/16 in
Includes Power Supply
Power Supply Included
Display Units
Degrees C, Degrees F, ppm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD-W00-00-2U
Zoro #
G116567630
UPC #
-
Country of Origin
Canada
Gases Detected
Carbon Dioxide
Includes
Backplate, Device Cover
Includes Power Supply
Power Supply Included
Display Units
Degrees C, Degrees F, ppm
Maximum Operating Temperature
122 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Polycarbonate
IP Rating
IP30
CO2 Accuracy
+/-30 ppm + 3% of MV
Loop Resistance
1,000 ohm
Standards
CE, EMC Directive, RoHS Directive, UL Listed
Electrical Connection Type
Hardwired
NEMA Rating
1
Housing Color
White
Display Type
Digital
Sensing Element Type
Platinum
Hysteresis
+/-0.25%
Item
Air Quality Sensor
Response Time
20 sec
Repeatability
+/-0.25%
Output
0 to 10V DC, 0 to 5V DC, 4 to 20 mA
Housing Type
Low Profile
Compatible Building Automation Protocols
BACnet MS/TP
Minimum Operating Temperature
32 Degrees F
Sensor Type
Infrared
Power Required
24V AC/DC
Air Quality Measurement
Gas Analysis
Application
Air Quality Monitoring
Storage Temperature Range
-40 Degrees to 158 Degrees F
Series
CD-W00-U

Dimensions

Overall Height
5 7/16 in
Overall Width
3 5/16 in
Overall Length
1 3/8 in
Display Size
1.4 in x 0.6 in
Overall Depth
1 1/16 in

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, CO2 Accuracy +/-30 ppm + 3 Percent of MV, Sensing Element Type Platinum, Loop Resistance 1,000 ohm, Power Required 24V AC/DC, Output 0 to 10V DC, 0 to 5V DC, 4 to 20 mA, Display Type Digital, Housing Material Polycarbonate, Housing Color White, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols BACnet MS/TP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.