Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-O2-25V-O-X
  • Zoro # G823649841

product price: 
$
4,092.99
/ea
Free Shipping & Returns

Key Features

Output Current - Minimum
4 mA
Sensor Life
18 mo (O2/H)
Data Logger
No
Ties Into
Building Automation Systems
Measures Temperature
Not Temperature Measuring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-O2-25V-O-X
Zoro #
G823649841
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Output Current - Minimum
4 mA
Sensor Life
18 mo (O2/H)
Data Logger
No
Ties Into
Building Automation Systems
Measures Temperature
Not Temperature Measuring
Output Current - Maximum
20 mA
Standards
CSA, RoHS
Product Type
Fixed Gas Detector
NEMA Enclosure Rating
4X
Display Type
Digital
Output Voltage
1 to 5V DC or 2 to 10V DC
Alarm Setting Adjustment
Adjustable Alarm Setting
Digital Memory Capacity
No
Operating Temperature - Maximum
122 Degrees F
Power Source
Screw Terminals
Series
Universal
Gas Detected
Oxygen
Visual Alert Type
Green LED, Red LED
Communication Protocol
RS-485 Modbus RT/OptoMux
Sub-Brand
Universal
Operating Humidity - Minimum
5 %
Coverage Area
7,500 sq ft
IP Rating
IP66
Input Current
0.3 A
Operating Temperature - Minimum
-22 Degrees F
Interchangeable Sensors
Yes
Output Type
Analog
Measurement Range
Oxygen (0 to 25% vol)
Mount Type
Mount Plate
Number of Gases Detected
1
Resolution
Oxygen 0% Vol
Compatible Systems and Services
No
Alert Type
Light
Display Screen Type
LCD with Backlight
Operating Humidity - Maximum
95 %
Sensor Type
Electrochemical
Status Indicator
LED
Compatible Manufacturer Part Number
Universal
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Number of Relays
3
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Oxygen, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.