Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-GENL-100L-O-X-VOC
  • Zoro # G023649801

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
VOC (0 to 100% LEL)
Product Type
Fixed Gas Detector
Sensor Type
Catalytic
Compatible Manufacturer Part Number
Universal
Alarm Volume Level
80 dB @ 3.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-GENL-100L-O-X-VOC
Zoro #
G023649801
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Measurement Range
VOC (0 to 100% LEL)
Product Type
Fixed Gas Detector
Sensor Type
Catalytic
Compatible Manufacturer Part Number
Universal
Alarm Volume Level
80 dB @ 3.94 in
Number of Relays
3
Resolution
VOC 0% LEL
Alert Type
Internal Buzzer, Light
Mount Type
Screws
Input Current
0.3 A
Series
Universal
Number of Sensors
1
Operating Temperature - Maximum
122 Degrees F
Power Source
Screw Terminals
Output Type
Relay
Measures Temperature
Not Temperature Measuring
Interchangeable Sensors
Yes
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Operating Humidity - Minimum
5 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
Green LED, Red LED
Operating Frequency
2700 Hz
Display Type
Digital
Coverage Area
5,000 sq ft
Communication Protocol
RS-485 Serial BACnet MS/TP
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Sub-Brand
Universal
Digital Memory Capacity
No
Gas Detected
Volatile Organic Compounds
NEMA Enclosure Rating
4X
Status Indicator
LED
Data Logger
No
IP Rating
IP66
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-40 Degrees F
Ties Into
Building Automation Systems
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Display Screen Type
LCD with Backlight
Keypad Type
Touch Keys
Compatible Systems and Services
No
Number of Gases Detected
1
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Overall Depth
2.56 in
Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Volatile Organic Compounds, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.